
Riley 72in. line-voltage linking cable & 72in. 0-10V linking cable - White
Mfr # RLEC72WH
Zoro # G316279340
product price: $13.00
/eaKey Features
Rated Life
50,000 hrs.
Color
White
Lamp Type
No Lamping
Width
12 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLEC72WH
Zoro #
G316279340
UPC #
037949509318
Country of Origin
China
Dimensions
Width
12 in
Length
72 in
Details
Rated Life
50,000 hrs.
Color
White
Lamp Type
No Lamping
Item
Accessory
Finish
White
Includes
1 x Accessory
Material
Wire
Assembly Required
Yes
Slope Ceiling Adaptable
No
System Type
Hardwired
Diffuser Included
No
Description
The Riley accessory is the perfect addition to your lighting setup, offering versatility with products like the Riley 72" voltage linking cable. It's designed to give you the flexibility to connect and extend your lighting arrangements, ensuring seamless integration into your space. Style it in your living room or home office to optimize connectivity and control with ease.
- Facilitates easy connection and extension
- Enhances lighting control and connectivity
- Works seamlessly with 0-10V adapter long
- Ideal for living rooms and home offices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.