Zoro Homepage

Rnd Mount, 13in, Black, Steel

  • Mfr # ACF13BK

  • Zoro # G503528510


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Unfinished
Voltage
120V AC
Dimmable
Yes
Ballast Type
Not Available
Series
Archer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACF13BK
Zoro #
G503528510
UPC #
037949468561
Country of Origin
Viet Nam

Dimensions

Diameter
13 in
Overall Height
3 7/8 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Unfinished
Voltage
120V AC
Dimmable
Yes
Item
Light Flush Mount
Ballast Type
Not Available
Series
Archer
Standards
cETLus Listed
Lighting Technology
Incandescent
Housing Color
Black
Housing Material
Steel
Ballast Quantity
Not Available
Maximum Fixture Wattage
120 W
For Bulb Type
Incandescent
Environmental Rating
Damp Location Rated
Bulb Quantity
2
Includes Bulb
No
Mounting Hardware Included
Mounting Hardware
Compliance Type
Not Available
Lens Material
Glass

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.