
Roscoe - 2-Light Flush Mount - Black Finish - Clear Seeded Glass
Mfr # RSCF11MBBK
Zoro # G3258146
product price: $106.00
/ea
Free Shipping & Returns
Key Features
Width
2.84
Voltage
120V
Height
3.75
Watts
60
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSCF11MBBK
Zoro #
G3258146
UPC #
037949479604
Country of Origin
China
Dimensions
Width
2.84
Height
3.75
Details
Voltage
120V
Watts
60
Finish
Black
Item
Flush Mount
Fixture Type
Flush Mount
Bulb Type
Incandescent
Damp/Wet Rating
cETLus Damp
Shade Type
Disc
Power Source
Hardwired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.