Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rose 1-Light LED Sconce - Satin Brass

  • Mfr # ROSS0420CBSB

  • Zoro # G510837940


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce
Height
19.6
Dimmable
Yes
Finish
Satin Brass, White
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROSS0420CBSB
Zoro #
G510837940
UPC #
037949501602
Country of Origin
China

Dimensions

Height
19.6
Width
1.3
Length
4
Depth
4 in

Details

Fixture Type
Sconce
Dimmable
Yes
Finish
Satin Brass, White
Item
Sconce
Voltage
120V
Housing Material
Steel, Linen
Shape
Cylinder
Shade Finish
White
Socket Quantity
1
Bulb Type
Replaceable LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Watts
40
Shade Type
Tapered Drum

Description

The Rose Sconce is a stylish and adaptable lighting fixture that effortlessly combines contemporary and transitional design elements. With its dimmable feature, it offers adjustable lighting to suit various moods and settings. Its tapered drum fixture shape adds an elegant touch, making it an excellent choice for both indoor and outdoor spaces with its damp location rating.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.