
Rose 2-Light LED Sconce - Satin Brass
Mfr # ROSS1020CBSB
Zoro # G310837935
product price: $126.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Sconce
Height
19.6
Dimmable
Yes
Finish
Satin Brass, White
Housing Material
Steel, Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ROSS1020CBSB
Zoro #
G310837935
UPC #
037949501459
Country of Origin
China
Dimensions
Height
19.6
Width
1.6
Length
4
Depth
4 in
Details
Fixture Type
Sconce
Dimmable
Yes
Finish
Satin Brass, White
Item
Sconce
Housing Material
Steel, Linen
Voltage
120V
Socket Quantity
2
Shade Finish
White
Shape
Cylinder
Shade Type
Tapered Drum
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Replaceable LED
Watts
40
Description
The Rose Sconce is a stylish and adaptable lighting fixture that effortlessly combines contemporary and transitional design elements. With its dimmable feature, it offers adjustable lighting to suit various moods and settings. Its tapered drum fixture shape adds an elegant touch, making it an excellent choice for both indoor and outdoor spaces with its damp location rating.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.