Zoro Homepage

Rose 3-Light LED Vanity - Satin Brass

  • Mfr # ROSV2211CBSB

  • Zoro # G510837896


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Length
5.8
Housing Finish
Satin Brass
Voltage
120V
Number of Lights
3
Shade Type
Tapered Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROSV2211CBSB
Zoro #
G510837896
UPC #
037949501480
Country of Origin
China

Dimensions

Height
11
Length
5.8
Width
1.5
Depth
5.8 in

Details

Item
Vanity Light
Housing Finish
Satin Brass
Voltage
120V
Number of Lights
3
Shade Type
Tapered Drum
Fixture Type
Vanity Light
Dimmable
Yes
Finish
Satin Brass, White
Shape
Cylinder
Material
Steel, Linen
Socket Quantity
3
Shade Finish
White
Power Source
Hardwired
Watts
40
Bulb Type
Replaceable LED
Damp/Wet Rating
cETLus Damp

Description

The Rose Vanity is a versatile lighting fixture that effortlessly blends contemporary and transitional styles. Its dimmable feature allows for customizable lighting, making it suitable for various spaces and occasions. With a sleek tapered drum fixture shape and a damp location rating, it combines aesthetics with functionality, making it a stylish and practical addition to your interior or bathroom space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.