Zoro Homepage

Rose 36-in. 3-Light Linear Pendant - Candelabra Base - Satin Nickel

  • Mfr # ROSP3605CBSN

  • Zoro # G611821459


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
11
Length
5
Width
4.5
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROSP3605CBSN
Zoro #
G611821459
UPC #
037949501534
Country of Origin
China

Dimensions

Height
11
Length
5
Width
4.5

Details

Color
Silver
Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
3
Shade Type
Tapered Drum
Item
Pendant
Finish
Satin Nickel, White
Material
Linen, Steel
Watts
40
Fixture Type
Pendant
Type
Hardwired
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Replaceable LED
Slope Ceiling Adaptable
No

Description

The Rose pendant is a stylish and adaptable lighting fixture that effortlessly combines contemporary and transitional design elements. With its dimmable feature, it offers adjustable lighting to suit various moods and settings. Its tapered candelabra base adds an elegant touch, making it an excellent choice for both indoor and outdoor spaces with its damp location rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.