Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosemont 12-in. 3-Light LED Pendant - Satin Brass

  • Mfr # RMTP04L30D1SB

  • Zoro # G211821552


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
12.5
Length
8.25
Width
1.5
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMTP04L30D1SB
Zoro #
G211821552
UPC #
037949503521
Country of Origin
China

Dimensions

Height
12.5
Length
8.25
Width
1.5

Details

Color
Gold
Housing Finish
Satin Brass
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Brass, White
Watts
12.75
Color Temperature
3000K
Includes
Light Bulb
Material
Steel, Acrylic
Fixture Type
Pendant
Type
Hardwired
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Lumens
800

Description

Elevate your living space with the Rosemont LED Pendant, skillfully crafted from steel and acrylic. Its acrylic diffuser ensures even and soft illumination, while the cylindrical shape and modern-transitional style seamlessly fit into your decor. With a damp location rating and dimmable functionality, this pendant offers both practicality and style, making it a versatile and customizable lighting solution for various indoor environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.