Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosemont 8-in. LED Pendant, Satin Nickel

  • Mfr # RMTP08L30D1SN

  • Zoro # G910388912


product price: $171.00
/ea
Free Shipping & Returns

Key Features

Height
24
Length
8.25
Housing Finish
Satin Nickel
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMTP08L30D1SN
Zoro #
G910388912
UPC #
037949501084
Country of Origin
China

Dimensions

Height
24
Length
8.25
Width
2.3

Details

Housing Finish
Satin Nickel
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
3
Shade Material
60% Steel, 40% Acrylic
Shade Type
Cylinder
Item
Pendant
Finish
Satin Nickel, Frosted
Watts
24.99
Color Temperature
3000K
Lumens Per Watt
1700
Includes
Light Bulb
Fixture Wattage
24.99
Fixture Type
Pendant
Lumens
1700
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp

Description

Elevate your living space with the Rosemont LED Pendant, skillfully crafted from steel and acrylic. Its acrylic diffuser ensures even and soft illumination, while the cylindrical shape and modern-transitional style seamlessly fit into your decor. With a damp location rating and dimmable functionality, this pendant offers both practicality and style, making it a versatile and customizable lighting solution for various indoor environments. This item has an acrylic diffuser. Fixture is dimmable. Damp location. Cylindrical fixture shape. Modern and transitional in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.