Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ross - 52in 4 Blade LED Ceiling Fan - Silver Finish - Wall Control Type

  • Mfr # RSSN524LDCSNSL-WS

  • Zoro # G822653016


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
2700K/3000K/3500K/4000K/5000K
CRI
90
Voltage
120 V
Length
52 in
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSSN524LDCSNSL-WS
Zoro #
G822653016
UPC #
037949513902
Country of Origin
China

Dimensions

Length
52 in
Width
52 in
Height
12 in

Details

Color Temp.
2700K/3000K/3500K/4000K/5000K
CRI
90
Item
Ceiling Fan
Voltage
120 V
Lumens
1400
Standards
cETLus Listed
Features
Fixture Dimmable, Dust with a soft dry cloth.
Watts
140 W
Fan Blade Color
Satin Nickel
Fan Mounting Location
Indoor
Material
Steel, Plywood, Acrylic

Description

The Ross series has a ceiling “Hugger” design with 4 blade operation. The DC motor has a reversible function for year round comfort. LED downlight with adjustable color CCT.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.