Zoro Homepage

Rowan - 20in LED Wall Sconce - 22W - Bronze

  • Mfr # RWNW0520LAJUDBZ

  • Zoro # G822652910


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Bulb Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1220
Damp/Wet Rating
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWNW0520LAJUDBZ
Zoro #
G822652910
UPC #
037949510482
Country of Origin
China

Dimensions

Height
20 in
Width
5 in
Depth
3 in

Details

Housing Material
Aluminum
Bulb Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1220
Damp/Wet Rating
Wet
Item
Wall Sconce
Fixture Voltage
120-277V
Dimmable
Yes
Color
Bronze, Brown
Rated Life
50,000 hrs.
Shade Material
Acrylic
Diffuser
Yes
Orientation
Vertical
System Type
Hardwired

Description

The Rowan LED Outdoor Sconce combines durable aluminum construction with energy-saving 120-277V LED technology. Enjoy bright, efficient light with five selectable color temperatures, ranging from cozy warmth to refreshing daylight-all dimmable for your preferred mood. Its modern armed design adds style and function to patios, porches, and entryways.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.