Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rowan - 20in LED Wall Sconce - 22W - Textured Gray

  • Mfr # RWNW0520LAJUDTG

  • Zoro # G222653012


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Aluminum
Bulb Type
Integrated LED
Damp/Wet Rating
Wet
Lumens
1220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWNW0520LAJUDTG
Zoro #
G222653012
UPC #
037949510475
Country of Origin
China

Dimensions

Width
5 in
Height
20 in
Depth
3 in

Details

Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Aluminum
Bulb Type
Integrated LED
Damp/Wet Rating
Wet
Lumens
1220
Item
Wall Sconce
Dimmable
Yes
Fixture Voltage
120-277V
Orientation
Vertical
Color
Gray
Shade Material
Acrylic
Diffuser
Yes
Rated Life
50,000 hrs.
System Type
Hardwired

Description

The Rowan LED Outdoor Sconce combines durable aluminum construction with energy-saving 120-277V LED technology. Enjoy bright, efficient light with five selectable color temperatures, ranging from cozy warmth to refreshing daylight-all dimmable for your preferred mood. Its modern armed design adds style and function to patios, porches, and entryways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.