
Rowan - 36in LED Wall Sconce - 38W - Textured Gray
Mfr # RWNW0736LAJUDTG
Zoro # G922652902
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Orientation
Vertical
System Type
Hardwired
Rated Life
50,000 hrs.
Shade Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWNW0736LAJUDTG
Zoro #
G922652902
UPC #
037949510499
Country of Origin
China
Dimensions
Depth
3 in
Height
36 in
Width
5 in
Details
Color
Gray
Orientation
Vertical
System Type
Hardwired
Rated Life
50,000 hrs.
Shade Material
Acrylic
Diffuser
Yes
Lumens
2180
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED
Damp/Wet Rating
Wet
Housing Material
Aluminum
Item
Wall Sconce
Fixture Voltage
120-277V
Dimmable
Yes
Description
The Rowan LED Outdoor Sconce combines durable aluminum construction with energy-saving 120-277V LED technology. Enjoy bright, efficient light with five selectable color temperatures, ranging from cozy warmth to refreshing daylight-all dimmable for your preferred mood. Its modern armed design adds style and function to patios, porches, and entryways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.