Zoro Homepage
This item is Discontinued.
Afx Rowan - LED 20" Wall Sconce, Lamp Type: Led RWNW052020LAJD2TG

Rowan - LED 20" Wall Sconce, Lamp Type: Led (Discontinued)

  • Mfr # RWNW052020LAJD2TG
  • Zoro # G1244155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWNW052020LAJD2TG
Zoro #
G1244155
UPC #
37949465577
Country of Origin
China

Dimensions

Length
3.5"
Height
20
Width
5.7

Details

Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Textured Grey
Material
Acrylic
Voltage
120V-277
Watts
22
Type
Wall Sconce
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL,FCC Wet
Color Temperature
3000/3500/4000

Description

Rowan - LED 20 In. Wall Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.