Zoro Homepage
This item is Discontinued.
Afx Rowan - LED 20" Wall Sconce, Watts: 22 RWNW052020LAJD2BZ

Rowan - LED 20" Wall Sconce, Watts: 22 (Discontinued)

  • Mfr # RWNW052020LAJD2BZ
  • Zoro # G1244103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWNW052020LAJD2BZ
Zoro #
G1244103
UPC #
37949465560
Country of Origin
China

Dimensions

Height
20
Width
5.7
Length
3.5"

Details

Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Bronze
Type
Wall Sconce
Watts
22
Material
Acrylic
Voltage
120V-277
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL,FCC Wet
Color Temperature
3000/3500/4000

Description

Rowan - LED 20 In. Wall Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.