Zoro Homepage

Roxy Medium Base Quadruple Pendant

  • Mfr # RXYP99BKRND4

  • Zoro # G104302267


product price: $840.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
6.25
Length
48
Width
16
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXYP99BKRND4
Zoro #
G104302267
UPC #
037949484844
Country of Origin
China

Dimensions

Height
6.25
Length
48
Width
16
Cord Length
108"

Details

Voltage
120V
Number of Lights
4
Shade Type
Globe
Item
Pendant
Finish
Black
Watts
60
Fixture Type
Pendant
Damp/Wet Rating
Damp
Bulb Type
Replaceable Bulb
Power Source
Hardwired
Slope Ceiling Adaptable
No

Description

Enjoy more of your cooking and dining time with the Roxy Quadruple Pendant. Designed with a beautiful exterior finish and strong steel base, this modern, overhead light fixture produces ample ambient light. Use this fixture to transform the look and feel of your kitchen or dining room space for years to come. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / Black Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.