Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roxy Medium Base Triple Pendant

  • Mfr # RXYP08WHRND3

  • Zoro # G704302384


product price: $646.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
6.25
Length
48
Width
9.38
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXYP08WHRND3
Zoro #
G704302384
UPC #
037949484622
Country of Origin
China

Dimensions

Height
6.25
Length
48
Width
9.38
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Shade Type
Globe
Item
Pendant
Finish
White
Watts
60
Fixture Type
Pendant
Slope Ceiling Adaptable
No
Power Source
Hardwired
Damp/Wet Rating
Damp
Bulb Type
Replaceable Bulb

Description

Enjoy more of your cooking and dining time with the Roxy Triple Pendant. Designed with a beautiful exterior finish and strong steel base, this modern, overhead light fixture produces ample ambient light. Use this fixture to transform the look and feel of your kitchen or dining room space for years to come. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / White Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.