
Rusnak 16-in. LED Semi-Flush Mount, Black
Mfr # RSKF1616L30D1BK
Zoro # G409994129
product price: $322.00
/ea
Free Shipping & Returns
Key Features
Lumens Per LED
500
LED CRI
90
Fixture Dimmable
Yes
LED Color Temperature (Kelvin)
3000K
Light Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSKF1616L30D1BK
Zoro #
G409994129
UPC #
037949499794
Country of Origin
China
Dimensions
Width
15.5 in
Length
15.5 in
Height
8 in
Details
Item
Semi-Flush Mount
Finish
Black, White
Lumens Per LED
500
LED CRI
90
Fixture Dimmable
Yes
LED Color Temperature (Kelvin)
3000K
Light Bulb Included
Yes
Total Lumens
1500
Color
Black
Wattage
75W
Light Fixture Shape
Starburst/Sputnik
Material
Steel, Acrylic
LED Life Expectancy (Hours)
50,000 hrs.
System Type
Hardwired
Voltage
120V
Light Bulb Type
Integrated LED
Bulb Type
Integrated LED
Description
Illuminate your space with the captivating Rusnak LED Semi-Flush Mount by AFX. Crafted with a combination of steel and acrylic, this fixture features a white acrylic diffuser that disperses a soft and inviting glow. Composed of radiating tubes of LED light, this semi-flush mount creates a stunning visual effect that adds a modern and eye-catching touch to any room. It is also dimmable with a TRIAC/ELV dimmer and Title 24 compliant, offering flexibility and energy efficiency. | Item contains a white acrylic diffuser. | Dimmer: TRIAC/ELV | The Rusnak semi-flush mount is composed of radiating tubes of LED light. | cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.