Zoro Homepage

Rusnak 16-in. LED Semi-Flush Mount, Polished Chrome

  • Mfr # RSKF1616L30D1PC

  • Zoro # G209994107


product price: $322.00
/ea
Free Shipping & Returns

Key Features

Light Fixture Shape
Starburst/Sputnik
Length
15.5 in
Voltage
120V
Lumens Per LED
500
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSKF1616L30D1PC
Zoro #
G209994107
UPC #
037949499770
Country of Origin
China

Dimensions

Length
15.5 in
Height
8 in
Width
15.5 in

Details

Item
Semi-Flush Mount
Finish
Polished Chrome, White
Light Fixture Shape
Starburst/Sputnik
Voltage
120V
Lumens Per LED
500
Wattage
75W
Total Lumens
1500
System Type
Hardwired
Light Bulb Type
Integrated LED
Material
Steel, Acrylic
LED Color Temperature (Kelvin)
3000K
LED Life Expectancy (Hours)
50,000 hrs.
Color
Silver
LED CRI
90
Light Bulb Included
Yes
Fixture Dimmable
Yes
Bulb Type
Integrated LED

Description

Illuminate your space with the captivating Rusnak LED Semi-Flush Mount by AFX. Crafted with a combination of steel and acrylic, this fixture features a white acrylic diffuser that disperses a soft and inviting glow. Composed of radiating tubes of LED light, this semi-flush mount creates a stunning visual effect that adds a modern and eye-catching touch to any room. It is also dimmable with a TRIAC/ELV dimmer and Title 24 compliant, offering flexibility and energy efficiency. | Item contains a white acrylic diffuser. | Dimmer: TRIAC/ELV | The Rusnak semi-flush mount is composed of radiating tubes of LED light. | cETLus,Dimmable,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.