
Rusnak 24" LED Wall Sconce - Black
Mfr # RSKS0524L30D1BK
Zoro # G806642630
product price: $184.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Black
Length
2.25
Housing Material
Steel, Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSKS0524L30D1BK
Zoro #
G806642630
UPC #
037949496151
Country of Origin
China
Dimensions
Height
24
Width
1.4
Length
2.25
Details
Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Black
Item
Wall Sconce
Housing Material
Steel, Acrylic
Description/Special Features
Lamp Watts
12
Lamp Included
Yes
Voltage
120V
Lighting Certification
ETL||cETL
Lamp Type
Integrated LED
Includes
Light Bulb
Shade Type
Cylinder
Watts
12
Lumens
1150
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
ETL||cETL Damp
Description
The Rusnak LED Wall Sconce by AFX was created with a chic minimalist modern feel that illuminates a variety of spaces in the home. It's expertly crafted with a stylish dimmable and ADA compliant LED light arrangement that is mounted from an understated round metal backplate. The result is a look that is ideal for use in bedrooms, living rooms, vanity spaces, and much more. Dimmable: TRIAC/ELV Title 24 Compliant ADA Compliant Integrated LED
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.