Zoro Homepage

Rusnak 30" LED Pendant - Satin Brass

  • Mfr # RSKP30L30D1SB

  • Zoro # G506642596


product price: $421.00
/ea
Free Shipping & Returns

Key Features

Height
6.75
Length
30
Width
2.3
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSKP30L30D1SB
Zoro #
G506642596
UPC #
037949496236
Country of Origin
China

Dimensions

Height
6.75
Length
30
Width
2.3
Diameter
30
Cord Length
108"

Details

Lamp Type
Integrated LED
Voltage
120V
Number of Lights
12
Shade Type
Cylinder
Color Temp.
3000K
Item
Pendant
Finish
Satin Brass
Color Temperature
3000K
Dimmable
Yes
Green Certification or Other Recognition
ETL||cETL
Includes
Light Bulb
Lumens Per Watt
940
Lamp Watts
36
Lamp Included
Yes
Description/Special Features
The Rusnak LED Pendant by AFX is a chic contemporary take on a classic starburst design. Made by hand and accented with sleek metal finishes, this light features a series of integrated LED light tubes with dimmable capabilities to set the mood in a variety of spaces. It's a must-have look for lending a unique architectural character to dining areas, living rooms, bedrooms, and more. | | Dimmable: TRIAC/ELV | Title 24 Compliant | Integrated LED | Starburst style design
Watts
36
Material
Steel, Acrylic
Fixture Type
Pendant
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Bulb Type
Integrated LED
Lumens
2825

Description

The Rusnak LED Pendant by AFX is a chic contemporary take on a classic starburst design. Made by hand and accented with sleek metal finishes, this light features a series of integrated LED light tubes with dimmable capabilities to set the mood in a variety of spaces. It's a must-have look for lending a unique architectural character to dining areas, living rooms, bedrooms, and more. Dimmable: TRIAC/ELV Title 24 Compliant Integrated LED Starburst style design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.