Zoro Homepage

Rusnak 36" LED Vanity - Black

  • Mfr # RSKV3605L30D1BK

  • Zoro # G406642627


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Height
4.75
Length
36
Width
1.67
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSKV3605L30D1BK
Zoro #
G406642627
UPC #
037949496182
Country of Origin
China

Dimensions

Height
4.75
Length
36
Width
1.67

Details

Item
Vanity Light
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
20
Shade Type
Cylinder
Color Temp.
3000K
Lamp Watts
20
Finish
Black
Lamp Included
Yes
Dimmable
Yes
Lighting Certification
ETL||cETL
Description/Special Features
The Rusnak LED Vanity by AFX was created with a chic minimalist modern feel that illuminates a variety of spaces in the home. It's expertly crafted with a stylish dimmable and ADA compliant LED light arrangement that is mounted from an understated round metal backplate. The result is a look that is ideal for use in bedrooms, living rooms, vanity spaces, and much more. | | Dimmable: TRIAC/ELV | Title 24 Compliant | ADA Compliant | Integrated LED
Housing Material
Steel, Acrylic
Fixture Type
Vanity Light
Includes
Light Bulb
Color Temperature
3000K
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Lumens
1550
Bulb Type
Integrated LED
Watts
20

Description

The Rusnak LED Vanity by AFX was created with a chic minimalist modern feel that illuminates a variety of spaces in the home. It's expertly crafted with a stylish dimmable and ADA compliant LED light arrangement that is mounted from an understated round metal backplate. The result is a look that is ideal for use in bedrooms, living rooms, vanity spaces, and much more. Dimmable: TRIAC/ELV Title 24 Compliant ADA Compliant Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.