Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rusnak 48-in. LED Vanity, Black

  • Mfr # RSKV4805L30D1BK

  • Zoro # G609994127


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5.13
Length
48
Width
2.4
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSKV4805L30D1BK
Zoro #
G609994127
UPC #
37949499763
Country of Origin
China

Dimensions

Height
5.13
Length
48
Width
2.4

Details

Color
Black
Item
Vanity Light
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
1
Color Temp.
3000K
Finish
Black, White
Fixture Wattage
28W
Housing Material
Steel, Acrylic
Fixture Type
Vanity Light
Dimmable
Yes
Lamp Included
Yes
Total Lumens
2322
Light Fixture Shape
Linear
System Type
Hardwired
LED CRI
90
LED Life Expectancy (Hours)
50,000 hrs.
Includes
Light Bulb
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Color Temperature
3000K
Watts
28
Lumens
2322

Description

Transform your bathroom into a modern oasis with the Rusnak LED Vanity by AFX. Crafted with steel and acrylic, this vanity light features a white acrylic diffuser that diffuses a soft and inviting glow. The sleek, linear tube of LED light creates a captivating focal point, adding a contemporary and eye-catching touch to your space. With its dimmable functionality using a TRIAC/ELV dimmer and Title 24 compliance, this vanity light offers both versatility and energy efficiency, making it the perfect choice for your bathroom. | Item contains a white acrylic diffuser. | Dimmer: TRIAC/ELV | The Rusnak vanity light comprises a sleek, linear tube of LED light. | ADA,cETLus,Dimmable,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.