
Rusnak 48-in. LED Vanity, Polished Chrome
Mfr # RSKV4805L30D1PC
Zoro # G709994119
product price: $300.00
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
5.13
Length
48
Width
2.4
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSKV4805L30D1PC
Zoro #
G709994119
UPC #
037949499749
Country of Origin
China
Dimensions
Height
5.13
Length
48
Width
2.4
Description
Transform your bathroom into a modern oasis with the Rusnak LED Vanity by AFX. Crafted with steel and acrylic, this vanity light features a white acrylic diffuser that diffuses a soft and inviting glow. The sleek, linear tube of LED light creates a captivating focal point, adding a contemporary and eye-catching touch to your space. With its dimmable functionality using a TRIAC/ELV dimmer and Title 24 compliance, this vanity light offers both versatility and energy efficiency, making it the perfect choice for your bathroom. | Item contains a white acrylic diffuser. | Dimmer: TRIAC/ELV | The Rusnak vanity light comprises a sleek, linear tube of LED light. | ADA,cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.