Zoro Homepage

Ryan 18in LED Outdoor Sconce, Black

  • Mfr # RYNW0618LAJUDBK

  • Zoro # G914802506


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Includes
1 x Outdoor
Voltage
120-277V
Width
6 in
Height
3.25 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYNW0618LAJUDBK
Zoro #
G914802506
UPC #
037949506775
Country of Origin
China

Dimensions

Width
6 in
Height
3.25 in

Details

Includes
1 x Outdoor
Voltage
120-277V
Lumens
400
Finish
Black
Glass Color
Black
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Aluminum, Acrylic
Lamp Type
Integrated LED
Rated Life
50,000 hrs.
Dimmable
Yes
Orientation
Vertical
Assembly Required
Partial Assembly
System Type
Hardwire
Shade Color
White
Shade Material
Acrylic
Diffuser Included
Yes
Shape
Linear
Title 24
Yes

Description

Feast your eyes on the appealing Ryan Outdoor LED wall sconce that perfectly marries design and functionality. Made from durable aluminum with an acrylic shade, it illuminates your space with the right amount of light for an inviting ambiance. Its linear design adds a polished contemporary touch to your patio or outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.