Zoro Homepage

Ryan 36in LED Outdoor Sconce, Black

  • Mfr # RYNW0636LAJUDBK

  • Zoro # G114802504


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Includes
1 x Outdoor
Voltage
120-277V
Width
6 in
Height
3.25 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYNW0636LAJUDBK
Zoro #
G114802504
UPC #
037949506799
Country of Origin
China

Dimensions

Width
6 in
Height
3.25 in

Details

Includes
1 x Outdoor
Voltage
120-277V
Lumens
600
Finish
Black
Glass Color
Black
Housing Material
Aluminum, Acrylic
Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Rated Life
50,000 hrs.
Shade Material
Acrylic
Diffuser Included
Yes
Title 24
Yes
System Type
Hardwire
Shade Color
White
Orientation
Vertical
Assembly Required
Partial Assembly
Shape
Linear

Description

Feast your eyes on the appealing Ryan Outdoor LED wall sconce that perfectly marries design and functionality. Made from durable aluminum with an acrylic shade, it illuminates your space with the right amount of light for an inviting ambiance. Its linear design adds a polished contemporary touch to your patio or outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.