
Ryland LED Vanity - Satin Nickel Finish - White Acrylic (Discontinued)
- Mfr # RYDV380436L30D2SN
- Zoro # G2105252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RYDV380436L30D2SN
Zoro #
G2105252
UPC #
37949446385
Country of Origin
China
Dimensions
Height
4
Width
5.8
Details
Item
Bath/Vanity Light
Voltage
120V-277
Fixture Type
Bath/Vanity Light
Includes
Light Bulb
Finish
Satin Nickel
Watts
38
Damp/Wet Rating
RoHS,ETL,FCC,cETLus Damp
Color Temperature
3000K
Bulb Type
LED
Description
Contemporary vanity in satin nickel finish. Provides lighting in residential, commercial or hospitality applications.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.