Zoro Homepage

Sadie 18" Outdoor Sconce - Black

  • Mfr # SADW0518L30D1BK

  • Zoro # G704985105


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5
Height
18
Length
2.75
Series
Sadie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SADW0518L30D1BK
Zoro #
G704985105
UPC #
037949490685
Country of Origin
China

Dimensions

Width
5
Height
18
Length
2.75

Details

Item
Outdoor Wall Sconce
Voltage
120V
Series
Sadie
Watts
24
Lumens
2200
Finish
Black
Lamp Quantity
2
Fixture Housing Color
Black
Lamp Watts - Fixtures
24W
Lamp Included
Yes
CRI
90
Fixture Housing Material
Aluminum, Steel
Socket Type
Integrated LED
Lamp Watts
12
Lamp Type
Integrated LED
Color Temp.
3000K

Description

Complete your cozy outdoor space around the fire pit or on your front porch swing with the AFX Sadie Outdoor Sconce. This outdoor wall sconce lighting has a dimmable fixture and is available in two sizes and two finishes, giving you the ability to choose whichever option best fits your space. | ADA | Dimmable | Title 24 | Wet Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.