
Sanibel 18'' Pendant - Jute Shade
Mfr # SAP1824MBSN-JT
Zoro # G206376609
product price: $387.00
/ea
Free Shipping & Returns
Key Features
Length
5.63
Lamp Type
A19
Voltage
120V
Number of Lights
3
Shade Material
LumaFuse, Acrylic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAP1824MBSN-JT
Zoro #
G206376609
UPC #
037949494997
Country of Origin
China
Dimensions
Height
5.63
Length
5.63
Width
6
Diameter
18
Cord Length
108"
Details
Lamp Type
A19
Voltage
120V
Number of Lights
3
Shade Material
LumaFuse, Acrylic, Steel
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, Jute
Glass Color
Beige
Dimmable
Yes
Max. Fixture Wattage
60
Lamp Included
No
Fixture Type
Pendant
Description/Special Features
The Sanibel Pendant from AFX features a modern double layer drum design that provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade. Choose between Jute or Linen White shade.
Watts
60
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Replaceable Bulb
Description
The Sanibel Pendant from AFX features a modern double layer drum design that provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade. Choose between Jute or Linen White shade.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.