Zoro Homepage

Sanibel 23'' Flush Mount - Linen White Shade

  • Mfr # SAF2332MB-LW

  • Zoro # G206376579


product price: $365.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120V
Height
5.63
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF2332MB-LW
Zoro #
G206376579
UPC #
037949494942
Country of Origin
China

Dimensions

Length
5.63
Width
6
Height
5.63
Diameter
23.25

Details

Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Linen White
Glass Color
White
Item
Flush Mount
Max. Fixture Wattage
60
Fixture Type
Flush Mount
Features
The Sanibel Flush Mount from AFX features a modern double layer drum design that provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade. Choose between Jute or Linen White shade.
Fixture Shape
Drum
Lamp Included
No
Lighting Certification
ETL||cETL, Title 20, Prop 159
Housing Material
LumaFuse, Acrylic
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Replaceable Bulb
Shade Type
Drum

Description

The Sanibel Flush Mount from AFX features a modern double layer drum design that provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade. Choose between Jute or Linen White shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.