
Sanibel 23'' Pendant - Linen White Shade
Mfr # SAP2332MBSN-LW
Zoro # G006376571
product price: $452.00
/ea
Free Shipping & Returns
Key Features
Length
5.63
Lamp Type
A19
Voltage
120V
Number of Lights
3
Shade Material
LumaFuse, Acrylic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAP2332MBSN-LW
Zoro #
G006376571
UPC #
037949495024
Country of Origin
China
Dimensions
Height
5.63
Length
5.63
Width
8
Diameter
23.25
Cord Length
108"
Details
Lamp Type
A19
Voltage
120V
Number of Lights
3
Shade Material
LumaFuse, Acrylic, Steel
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, Linen White
Glass Color
White
Dimmable
Yes
Lamp Included
No
Max. Fixture Wattage
60
Watts
60
Fixture Type
Pendant
Description/Special Features
The Sanibel Pendant from AFX features a modern double layer drum design that provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade. Choose between Jute or Linen White shade.
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Replaceable Bulb
Slope Ceiling Adaptable
No
Power Source
Hardwired
Description
The Sanibel Pendant from AFX features a modern double layer drum design that provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade. Choose between Jute or Linen White shade.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.