Sanibel 32in. LED Flush Mount, Jute Shade

  • Mfr # SAF3244L5AJUD-JT

  • Zoro # G608661129


product price: $797.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Jute, White
Length
32
Lamp Type
Integrated LED
Voltage
120V-277V
Height
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF3244L5AJUD-JT
Zoro #
G608661129
UPC #
037949498056
Country of Origin
China

Dimensions

Length
32
Width
9
Height
8.5

Details

Housing Finish
Jute, White
Lamp Type
Integrated LED
Voltage
120V-277V
Lumens
5400
Watts
60
Dimmable
Yes
Finish
Jute, White
Item
Flush Mount
Series
Sanibel
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
Light Bulb
Color
Brown
Number of LEDs
1
Housing Material
LumaFuse, Acrylic
Fixture Type
Flush Mount
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp

Description

Modern drum flush mount features an outer LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Inner white acrylic diffuser disperses the light evenly. Available in four sizes and two finishes. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.