Sanibel 32in. LED Pendant, Satin Nickel Finish, Jute Shade

  • Mfr # SAP3244L5AJUDSN-JT

  • Zoro # G108661063


product price:  $905.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
8.5
Length
32
Housing Finish
Satin Nickel, Jute, White
Lamp Type
Integrated LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SAP3244L5AJUDSN-JT
Zoro #
G108661063
UPC #
037949498179
Country of Origin
China

Dimensions

Height
8.5
Length
32
Width
11
Cord Length
108"

Details

Color
Brown
Housing Finish
Satin Nickel, Jute, White
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
1
Item
Pendant
Finish
Satin Nickel, Jute, White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Series
Sanibel
Includes
Light Bulb
Lumens Per Watt
5400
Watts
60
Material
Steel, LumaFuse, Acrylic
Dimmable
Yes
Fixture Type
Pendant
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Slope Ceiling Adaptable
No
Lumens
5400
Bulb Type
Integrated LED

Description

Modern drum pendant features an outer LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Inner white acrylic diffuser disperses the light evenly. Available in four sizes and two finishes. 3 ft. adjustable ridged stem and aircraft cable. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.