Anton 30in. LED Pendant, Satin Nickel Finish, Jute Shade
- Mfr # ANP3044L5AJUDSN-JT
- Zoro # G308661061
product price:Â
$
618.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
9.5
Length
30
Housing Finish
Satin Nickel, Jute, White
Lamp Type
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANP3044L5AJUDSN-JT
- Zoro #
- G308661061
- UPC #
- 37949496830
- Country of Origin
- China
- Color
- Brown
- Housing Finish
- Satin Nickel, Jute, White
- Lamp Type
- Integrated LED
- Voltage
- 120V to 277V
- Number of Lights
- 1
- Item
- Pendant
- Finish
- Satin Nickel, Jute, White
- Watts
- 60
- Fixture Type
- Pendant
- Lumens Per Watt
- 5400
- Material
- Steel, LumaFuse, Acrylic
- Includes
- Light Bulb
- Dimmable
- Yes
- Series
- Anton
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Slope Ceiling Adaptable
- No
- Lumens
- 5400
- Bulb Type
- Integrated LED
- Power Source
- Hardwired
- Damp/Wet Rating
- cETLus Damp
Dimensions
- Height
- 9.5
- Length
- 30
- Width
- 12 in
- Cord Length
- 108"
Description
Modern single drum pendant features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light evenly. Available in five sizes and two finishes. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.