Zoro Homepage

Sanibel 32in. LED Pendant, Satin Nickel Finish, Linen White Shade

  • Mfr # SAP3244L5AJUDSN-LW

  • Zoro # G108661087


product price: $905.00
/ea
Free Shipping & Returns

Key Features

Color
White
Height
8.5
Length
32
Housing Finish
Satin Nickel, Linen White, White
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAP3244L5AJUDSN-LW
Zoro #
G108661087
UPC #
37949498186
Country of Origin
China

Dimensions

Height
8.5
Length
32
Width
11
Cord Length
108"

Details

Color
White
Housing Finish
Satin Nickel, Linen White, White
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
1
Item
Pendant
Finish
Satin Nickel, Linen White, White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Pendant
Includes
Light Bulb
Series
Sanibel
Material
Steel, LumaFuse, Acrylic
Dimmable
Yes
Lumens Per Watt
5400
Watts
60
Power Source
Hardwired
Bulb Type
Integrated LED
Lumens
5400
Slope Ceiling Adaptable
No
Damp/Wet Rating
cETLus Damp

Description

Modern drum pendant features an outer LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Inner white acrylic diffuser disperses the light evenly. Available in four sizes and two finishes. 3 ft. adjustable ridged stem and aircraft cable. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.