Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanibel 32in. Medium Base Flush Mount, Jute Shade

  • Mfr # SAF3244MB-JT

  • Zoro # G508661137


product price: $732.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Jute, White
Length
32
Lamp Type
Incandescent
Voltage
120V
Height
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF3244MB-JT
Zoro #
G508661137
UPC #
37949498131
Country of Origin
China

Dimensions

Length
32
Width
9
Height
8.5

Details

Housing Finish
Jute, White
Lamp Type
Incandescent
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Jute, White
Item
Flush Mount
Series
Sanibel
Housing Material
LumaFuse, Acrylic
Number of LEDs
4
Color
Brown
Fixture Type
Flush Mount
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Bulb Type
Incandescent

Description

Modern drum flush mount features an outer LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Inner white acrylic diffuser disperses the light evenly. Available in four sizes and two finishes. | TRIAC/ELV | White acrylic diffuser | Suitable for damp locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.