Zoro Homepage

Santo - 52in 3 Blade LED Ceiling Fan - Black Finish

  • Mfr # SNTN523LACBKBK-WS

  • Zoro # G422652990


product price: $285.99
/ea
Free Shipping & Returns

Key Features

CRI
90
Fan Mounting Location
Indoor
Length
52 in
Voltage
120 V
Watts
140 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNTN523LACBKBK-WS
Zoro #
G422652990
UPC #
037949512691
Country of Origin
China

Dimensions

Length
52 in
Height
15 in
Width
52 in

Details

CRI
90
Item
Ceiling Fan
Fan Mounting Location
Indoor
Voltage
120 V
Watts
140 W
Features
Fixture Dimmable, Dust with a soft dry cloth.
Fan Blade Color
Black
Color Temp.
2700K/3000K/3500K/4000K/5000K
Standards
cETLus Listed
Material
Steel, Plywood, Acrylic
Lumens
1400

Description

The Santo series is designed with a sleek 3 blade aesthetic. Featuring clean lines and a modern look. The AC motor has a reversible function for year round comfort. Comes with 5 CCT adjustable LED downlight.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.