Zoro Homepage

Santo - 52in 3 Blade LED Ceiling Fan - Silver Finish

  • Mfr # SNTN523LACSNSL-WS

  • Zoro # G522652982


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
2700K/3000K/3500K/4000K/5000K
Material
Steel, Plywood, Acrylic
Fan Blade Color
Satin Nickel
CRI
90
Features
Fixture Dimmable, Dust with a soft dry cloth.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNTN523LACSNSL-WS
Zoro #
G522652982
UPC #
037949512721
Country of Origin
China

Dimensions

Height
15 in
Length
52 in
Width
52 in

Details

Color Temp.
2700K/3000K/3500K/4000K/5000K
Material
Steel, Plywood, Acrylic
Fan Blade Color
Satin Nickel
CRI
90
Features
Fixture Dimmable, Dust with a soft dry cloth.
Watts
140 W
Voltage
120 V
Lumens
1400
Item
Ceiling Fan
Fan Mounting Location
Indoor
Standards
cETLus Listed

Description

The Santo series is designed with a sleek 3 blade aesthetic. Featuring clean lines and a modern look. The AC motor has a reversible function for year round comfort. Comes with 5 CCT adjustable LED downlight.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.