Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satellite4LightLEDFixedRail, Nickel

  • Mfr # STLF4450L30SN

  • Zoro # G103528521


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Item - Track Lighting
Track Light
Shape - Track Lighting Head
Round
Lighting Technology
LED
Color Temperature
3000K
Color - Track Lighting Head
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLF4450L30SN
Zoro #
G103528521
UPC #
037949465225
Country of Origin
China

Dimensions

Width
34.94 in
Length
5.25 in
Nominal Track Length
2 7/8 ft
Overall Length
34 15/16 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
8 1/2 in
Overall Width
5 1/4 in

Details

Item - Track Lighting
Track Light
Shape - Track Lighting Head
Round
Lighting Technology
LED
Color Temperature
3000K
Color - Track Lighting Head
Silver
Item
Satellite 4 Light LED Fixed Rail
Rated Life
50,000 hr
Type
Hardwired
Housing Finish
Satin Nickel
Voltage
120V AC
Standards
cETLus Listed
Series
Satellite
Includes
Fixed Track With Heads
Material
Steel
Color Rendering Index
90
Diffuser Finish
Frosted
Head Housing Color
Satin Nickel
Head Shape
Cylinder
Environmental Rating
Damp Location Rated
Maximum Wattage
30 W
Lighting Certification
ENERGY STAR
Shade Material
Steel
Track Housing Material
Metal
Compliance Type
CA Title 24, JA8
Includes Lamp
Yes
Track Housing Finish
Satin Nickel
Number of Heads
4
Fixture Adjustability
Fixed
For Bulb Type
Integrated LED
Diffuser Material
Acrylic
Light Output
1,800 lm
Includes Bulb
Yes
Shade Finish
Satin Nickel

Description

LED Fixed Rail, Series Satellite, Overall Length 34 15/16 in, Track Housing Finish Satin Nickel, Diffuser Finish Frosted, Light Output 1,800 lm, Maximum Wattage 30 W, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Compliance Type CA Title 24, JA8, Diffuser Material Acrylic, Environmental Rating Damp Location Rated, Fixture Adjustability Fixed, Fixture Shape Linear, For Bulb Type Integrated LED, Head Housing Color Satin Nickel, Head Shape Cylinder

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.