This item is Discontinued.

Afx Scott - 50" Over Bed Light Fixture SCTB5054L30ENDG

This item is Discontinued.

Afx

Scott - 50" Over Bed Light Fixture (Discontinued)

Mfr # SCTB5054L30ENDG
Zoro # G1244356
UPC # 37949466185
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCTB5054L30ENDG
Zoro #
G1244356
UPC #
37949466185
Country of Origin
China

Dimensions

Length
4"
Width
5"
Height
5"

Details

Item
Scott - 50" Over Bed Light Fixture
Voltage
12V
Watts
80
Material
Acrylic
Type
Overbed
Lamp Type
Led
Finish
Steel

Description

Scott - 50 In. Over Bed Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.