
Shaw - 24in LED Linear Ceiling Light - 26W - 3 CCT - White
Mfr # SHAL0524LAJMVWH
Zoro # G622652882
product price: $67.39
/eaKey Features
Style
Transitional
Power Source
Hardwired
Dimmable / Non-Dimmable
Dimmable
Width
24 in
Assembly
Partial Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHAL0524LAJMVWH
Zoro #
G622652882
UPC #
037949511557
Country of Origin
China
Dimensions
Width
24 in
Height
2.5 in
Depth
5 in
Details
Style
Transitional
Power Source
Hardwired
Dimmable / Non-Dimmable
Dimmable
Assembly
Partial Assembly
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Description/Special Features
Dust with a soft dry cloth.
Standards
cETLus Listed
Fixture Housing Color
White
Voltage
120 to 277 V
Color Rendering Index
80
Fixture Housing Material
Steel, Acrylic
Color Temperature
3000K/4000K/5000K
Item
Linear Ceiling Light
Bulb Technology
Integrated LED
Lumens
2650
Watts
265 W
Damp/Wet Rating
Damp
Description
Transform any room with the Shaw LED Striplight-a modern marvel featuring a seamless frosted acrylic diffuser and clean metal housing. This integrated LED performer radiates soft, even illumination across your space, offering customizable warmth with selectable color temperatures. Plug:and:play friendly and maintenance:free design make it a timeless addition to contemporary interiors. Available in two lengths to suit varying scales, it brings both style and efficiency to your lighting design.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.