This item is Discontinued.

Afx Shaw 48" LED Strip - 4000k SHAL054840L40MV

This item is Discontinued.

Afx

Shaw 48" LED Strip - 4000k (Discontinued)

Mfr # SHAL054840L40MV
Zoro # G804985098
UPC # 37949462507
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHAL054840L40MV
Zoro #
G804985098
UPC #
37949462507
Country of Origin
China

Dimensions

Height
2.38
Width
5.25
Length
47.25

Details

Item
Undercabinet
Voltage
120-277V
Watts
40
Lamp Quantity
1
Lamp Type
Integrated LED
CRI
80
Housing Color
White
Dimmable
No
Housing Material
Steel
Color
White
Color Temp.
4000K
Lumens
4000
Lamp Watts - Fixtures
40W
Finish
White
Material
Steel

Description

Light up the bottom of your cabinets with the AFX Shaw LED Strip. This modern undercabinet light is constructed with metal housing and a frosted acrylic diffuser that gives off just the right amount of light. This LED strip is available in two lengths and has battery back-up available in the 4-foot size option. | cETLus,Energy Star | Modern design LED wrap with white metal housing and frosted acrylic diffuser. | Available in 2 lengths. |

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.