This item is Discontinued.

Afx Sheridan LED Sconce - Champagne Finish - Cream Linen Shade SHS061807LAJUDACLN

This item is Discontinued.

Afx

Sheridan LED Sconce - Champagne Finish - Cream Linen Shade (Discontinued)

Mfr # SHS061807LAJUDACLN
Zoro # G2111272
UPC # 037949460596
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHS061807LAJUDACLN
Zoro #
G2111272
UPC #
037949460596
Country of Origin
China

Dimensions

Height
18.5
Width
3

Details

Fixture Type
Wall Sconce
Finish
Champagne
Item
Wall Sconce
Voltage
120V-277
Includes
Light Bulb
Bulb Type
LED
Watts
9
Damp/Wet Rating
ETL,FCC Damp

Description

3in1 adjustable color temperature system allows you to choose between 3000K/3500K/4000K

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.