
Sheridan LED Sconce - Champagne Finish - Cream Linen Shade (Discontinued)
- Mfr # SHS121814LAJUDACLN
- Zoro # G2109918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHS121814LAJUDACLN
Zoro #
G2109918
UPC #
037949445876
Country of Origin
China
Dimensions
Height
18
Width
4
Details
Fixture Type
Wall Sconce
Finish
Champagne
Item
Wall Sconce
Voltage
120V-277
Includes
Light Bulb
Watts
17
Bulb Type
LED
Damp/Wet Rating
ETL,FCC Damp
Description
3in1 adjustable color temperature system allows you to choose between 3000K/3500K/4000K
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.