Zoro Homepage

Sia 17 in. LED Sconce - Gold

  • Mfr # SIAS0717LAJUDGD

  • Zoro # G610837925


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce
Height
16.75
Width
4.5
Dimmable
Yes
Finish
Gold, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIAS0717LAJUDGD
Zoro #
G610837925
UPC #
37949501794
Country of Origin
China

Dimensions

Height
16.75
Width
4.5
Length
4
Depth
4 in

Details

Fixture Type
Sconce
Dimmable
Yes
Finish
Gold, White
Item
Sconce
Lamp Included
Integrated
Housing Material
Steel, Acrylic
Voltage
120V-277V
Shade Finish
White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shape
Rectangle/square
Socket Quantity
2
Includes
Light Bulb
Power Source
Hardwired
Shade Type
Rectangular
Watts
25
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Lumens
1250

Description

The Sia LED Sconce is a modern and adaptable lighting solution that seamlessly combines contemporary and transitional design elements. With integrated LED technology, it ensures energy efficiency and long-lasting illumination. Its dimmable feature allows for customizable lighting, and the damp location rating makes it suitable for a variety of indoor and outdoor settings. The rectangular fixture shape adds a sleek and versatile aesthetic to any space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.