Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sia 24 in. LED Vanity - Black

  • Mfr # SIAV2407LAJUDBK

  • Zoro # G610837888


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
6.7
Width
6.5
Housing Finish
Black
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIAV2407LAJUDBK
Zoro #
G610837888
UPC #
037949501800
Country of Origin
China

Dimensions

Height
4
Length
6.7
Width
6.5
Depth
6.7 in

Details

Item
Vanity Light
Housing Finish
Black
Voltage
120V-277V
Number of Lights
3
Shade Type
Rectangular
Color Temp.
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Fixture Type
Vanity Light
Finish
Black, White
Lamp Included
Integrated
Shade Finish
White
Shape
Rectangle/square
Socket Quantity
3
Material
Steel, Acrylic
Includes
Light Bulb
Watts
35.01
Power Source
Hardwired
Lumens
1400
Damp/Wet Rating
cETLus Damp
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED

Description

The Sia LED Vanity is a versatile and stylish lighting fixture that effortlessly blends contemporary and transitional aesthetics. Its integrated LED technology not only ensures energy efficiency but also provides long-lasting and uniform illumination. With a dimmable feature, damp location rating, and a sleek rectangular fixture shape, it's a perfect choice for both indoor and outdoor spaces, offering both functionality and modern elegance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.