Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sienna 12-in. 1-Light LED Pendant - Black

  • Mfr # SIEP12LAJD1BK

  • Zoro # G911821487


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13
Length
3.5
Housing Finish
Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIEP12LAJD1BK
Zoro #
G911821487
UPC #
037949503361
Country of Origin
China

Dimensions

Height
13
Length
3.5
Width
1.6
Cord Length
72"

Details

Color
Black
Housing Finish
Black
Voltage
120V
Number of Lights
1
Item
Pendant
Finish
Black, White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Material
Steel, Acrylic
Fixture Type
Pendant
Includes
Light Bulb
Watts
10
Type
Hardwired
Power Source
Hardwired
Bulb Type
Integrated LED
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
cETLus Damp
Lumens
400

Description

Unveil modern sophistication with our Sienna LED pendant, defined by sleek, contemporary oval rings. Its design elegantly intertwines form and function, casting a mesmerizing glow while elevating any space with captivating style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.