Zoro Homepage

Sienna 12-in. 2-Light LED Pendant - Gold

  • Mfr # SIEP12LAJD1GDRND2

  • Zoro # G111821553


product price: $212.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
13
Length
5
Housing Finish
Gold
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIEP12LAJD1GDRND2
Zoro #
G111821553
UPC #
037949504054
Country of Origin
China

Dimensions

Height
13
Length
5
Width
2.5
Cord Length
72"

Details

Color
Gold
Housing Finish
Gold
Voltage
120V
Number of Lights
2
Item
Pendant
Finish
Gold, White
Fixture Type
Pendant
Material
Steel, Acrylic
Includes
Light Bulb
Watts
20
Color Temperature
2700K/3000K/3500K/4000K/5000K
Type
Hardwired
Lumens
900
Damp/Wet Rating
cETLus Damp
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Unveil modern sophistication with our Sienna LED pendant, defined by sleek, contemporary oval rings. Its design elegantly intertwines form and function, casting a mesmerizing glow while elevating any space with captivating style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.