
Sienna 14-in. LED Sconce - Black
Mfr # SIES0414L30D1BK
Zoro # G311821551
product price: $134.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Height
13.5
Width
1.5
Finish
Black, White
Glass Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIES0414L30D1BK
Zoro #
G311821551
UPC #
037949503422
Country of Origin
China
Dimensions
Height
13.5
Width
1.5
Length
2
Details
Fixture Type
Wall Sconce
Finish
Black, White
Item
Wall Sconce
Glass Color
Black
Housing Finish
Black
Voltage
120V
Material
Steel, Acrylic
Includes
Light Bulb
Type
Hardwired
Watts
10
Lumens
450
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Power Source
Hardwired
Description
Unveil modern sophistication with our Sienna LED sconce, defined by sleek, contemporary oval rings. Its design elegantly intertwines form and function, casting a mesmerizing glow while elevating any space with captivating style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.