Zoro Homepage

Sienna 23-in. LED Vanity - Gold

  • Mfr # SIEV2305LAJD1GD

  • Zoro # G111821539


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
4.75
Length
2
Housing Finish
Gold
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIEV2305LAJD1GD
Zoro #
G111821539
UPC #
037949503477
Country of Origin
China

Dimensions

Height
4.75
Length
2
Width
1.3

Details

Item
Vanity Light
Color
Gold
Housing Finish
Gold
Voltage
120V
Number of Lights
1
Fixture Type
Vanity Light
Finish
Gold, White
Includes
Light Bulb
Material
Steel, Acrylic
Type
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Watts
19
Lumens
800
Power Source
Hardwired
Color Temperature
2700K/3000K/3500K/4000K/5000K

Description

Unveil modern sophistication with our Sienna LED vanity, defined by sleek, contemporary oval rings. Its design elegantly intertwines form and function, casting a mesmerizing glow while elevating any space with captivating style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.